missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing GORE™ STA-PURE PFL Tubing

Product Code. 17897943
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8.0 mm
Unit Size:
0.31cm
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
17897943 6.4 mm 0.31cm
17887943 1.6 mm 0.31cm
17215103 3.2 mm Each
17877943 4.8 mm 0.31cm
17857933 8.0 mm 0.31cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17897943 Supplier Watson-Marlow Tubing Supplier No. 966.0064.016
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GORE™ STA-PURE PFL Tubing, formerly known as Chem-sure tubing, handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.

  • STA-PURE PFL handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.
  • STA-PURE PFL is a high-performance composite of expanded polytetrafluoroethylene (ePTFE) and a platinum-cured perfluoroelastomer, giving extraordinary chemical resistance, extremely long life and very high burst pressures.
  • It is free from plasticisers, acid acceptors and other processing aids, making it one of the purest tubings available.
  • Leachability tests using ethyl acetate yielded over 100 times less total extractables than other fluoroelastomer tubing materials.
  • In addition, STA-PURE PFL has Class VI tests for pharmaceutical applications.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material ePTFE, Platinum-cured FFKM
Overall Length (English) 12 in.
Overall Length (Metric) 305 mm
Thickness (English) 0.25 in.
Thickness (Metric) 6.4 mm
Color Off-white
Hardness 85 (Shore A, ± 10)
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type PFL Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.