missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ 100 x 15 mm Petri Dishes

Product Code. 15448794
Change view
Click to view available options
Vent:
1
None
Unit Size:
Pack of 700
Pack of 825
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Vent Unit Size
15448794 1 Pack of 825
15478794 None Pack of 700
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15448794 Supplier Gosselin™ Supplier No. SB91101
  • ONLINE EXCLUSIVE PRICE
    108.00 €
    105.58 € / Pack of 825
    Save 2.42 €
    2% Off
View all promotions
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Crystal Polystyrene (PS) petri dishes with easy to open sleeves.

  • Diam. 90 mm
  • Crystal Polystyrene (PS)
  • Optimal flatness
  • Easy opening sleeves
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Sterility Non-sterile
No. per Case 33/Pk.
No. per Pack 825/Cs.
Vent 1
Height (Metric) 15 mm
Diameter (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.