missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Autoclavable Bags

Product Code. 11773244
Change view
Click to view available options
Capacity (Metric):
3 L
9 L
14 L
33 L
Material:
HDPE
Polypropylene
Width (Metric):
25.5 cm
30 cm
40 cm
60 cm
Height (Metric):
40 cm
50 cm
60 cm
78 cm
Unit Size:
Pack of 450
Pack of 500
Pack of 750
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Material Width (Metric) Height (Metric) Unit Size
11773244 33 L Polypropylene 60 cm 78 cm Pack of 500
11830482 3 L Polypropylene 25.5 cm 40 cm Pack of 500
12672295 9 L HDPE 30 cm 50 cm Pack of 750
11733244 9 L HDPE 40 cm 60 cm Pack of 450
11723244 14 L Polypropylene 40 cm 60 cm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11773244 Supplier Corning™ Supplier No. SA3301
  • ONLINE EXCLUSIVE PRICE
    322.49 €
    301.25 € / Pack of 500
    Save 21.24 €
    6% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For autoclaving contaminated products safely

  • Polypropylene (PP) resistant bags
  • Thermal resistance 134°C
  • Transparent

Order Info

Unprinted bags are packaged in boxes. Printed bags are packaged in rolls.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 33 L
Capacity (English) 8.71 gal.
Color Natural
Height (Metric) 78 cm
Quantity 500/Pk.
Width (Metric) 60 cm
Autoclavable Autoclavable
For Use With (Application) Clinical, dairy, environment, industries, microbiology
Width (English) 23.62 in.
Thickness 40 μm
Height (English) 30.7 in.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.