missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round HDPE 100 mL Bottles

Product Code. 11743024
Change view
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Closure Color:
Blue
Red
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 250
Pack of 335
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Closure Material Closure Color Sterility Unit Size
11743024 Screw Cap with Wad Tresylene Red Non-sterile Pack of 335
11793293 Single Screw Cap LDPE Red Non-sterile Pack of 335
11592223 Single Screw Cap LDPE Red Sterile Pack of 335
11733024 Double Screw Cap Polyethylene Red Non-sterile Pack of 335
11763024 Double Screw Cap HDPE Red Non-sterile Pack of 250
11753024 Double Screw Cap Polyethylene Red Sterile Pack of 335
11802532 Single Screw Cap LDPE Blue Non-sterile Pack of 335
11704906 Screw Cap with Wad Tresylene Red Sterile Pack of 335
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11743024 Supplier Gosselin™ Supplier No. LR10005
  • ONLINE EXCLUSIVE PRICE
    343.30 €
    324.69 € / Pack of 335
    Save 18.61 €
    5% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE 100mL Bottles come with either a screw cap with inner lip, with separate seal or with wad.

  • Large neck
  • Break resistant
  • Sterile or aseptic by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Natural
Material HDPE
Length (Metric) 51mm
Quantity 335/PK
Sterility Non-sterile
Width (Metric) 51mm
Closure Color Red
Closure Included Yes
Height (Metric) 80 mm
Closure Material Tresylene
Diameter (Metric) 37 mm
Closure Type Screw Cap with Wad
Shape Round
Certifications/Compliance EC N°1935/2004
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.