missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round HDPE 150 mL Bottles

Product Code. 11723034
Change view
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 250
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Closure Material Sterility unitSize
11723034 Double Screw Cap Polyethylene Non-sterile Pack of 250
12367387 Single Screw Cap LDPE Sterile Pack of 250
11763303 Single Screw Cap LDPE Non-sterile Pack of 250
11733034 Double Screw Cap HDPE Sterile Pack of 250
11743034 Screw Cap with Wad Tresylene Non-sterile Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11723034 Supplier Gosselin™ Supplier No. LR150A01
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE 150mL Bottles come with either a single or double screw cap, or screw cap with wad.

  • Large neck, wide mouth
  • Break resistant
  • Sterile or aseptic by irradiation
  • Detachable sterilization certificate on each carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 mL
Color Natural
Material HDPE
Length (Metric) 51mm
Quantity 250/PK
Sterility Non-sterile
Width (Metric) 51mm
Closure Color Red
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Shape Round
Height (Metric) 108 mm
Closure Material Polyethylene
Diameter (Metric) 37 mm
Closure Type Double Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.