missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE 150mL Bottles

Product Code. 11793024
Change view
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 300
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Closure Material Sterility Unit Size
11793024 Double Screw Cap HDPE Non-sterile Pack of 300
11773024 Single Screw Cap LDPE Sterile Pack of 300
11713034 Double Screw Cap HDPE Sterile Pack of 300
11753303 Single Screw Cap LDPE Non-sterile Pack of 300
12324189 Screw Cap HDPE Non-sterile Pack of 300
12602185 Screw Cap with Wad HDPE Sterile Pack of 300
11703034 Screw Cap with Wad HDPE Non-sterile Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11793024 Supplier Gosselin™ Supplier No. LC150A04
  • ONLINE EXCLUSIVE PRICE
    273.00 €
    168.96 € / Pack of 300
    Save 104.04 €
    38% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE 150mL Bottles come with either a screw cap with inner lip, with separate seal or with wad.

  • Large mouth
  • Break resistant
  • Sterile or aseptic by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 mL
Color Natural
Description Square
Diameter (Metric) Inner Neck 37 mm
Material HDPE
Length (Metric) 50mm
Sterility Non-sterile
Width (Metric) 50mm
Closure Color Red
Closure Included Yes
Mouth Wide
Height (Metric) 95 mm
Closure Liner Polyethylene
Closure Material HDPE
Closure Type Double Screw Cap
Certifications/Compliance EC N°1935/2004
Disposable Single-use
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.