missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round HDPE Bottles

Product Code. 11788653
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Sterility:
Non-sterile
Sterile
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Unit Size:
Pack of 25
Pack of 68
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Closure Type Unit Size
11788653 1000 mL Sterile Double Screw Cap Pack of 68
11778653 1000 mL Non-sterile Double Screw Cap Pack of 68
11713054 2000 mL Non-sterile Double Screw Cap Pack of 25
11567862 1000 mL Non-sterile Single Screw Cap Pack of 68
12314209 1000 mL Sterile Single Screw Cap Pack of 68
11577862 2000 mL Non-sterile Single Screw Cap Pack of 25
11723054 2000 mL Sterile Double Screw Cap Pack of 25
11798653 1000 mL Non-sterile Screw Cap with Wad Pack of 68
11769865 1000 mL Sterile Screw Cap with Wad Pack of 68
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11788653 Supplier Gosselin™ Supplier No. LR100002
  • ONLINE EXCLUSIVE PRICE
    259.23 €
    151.03 € / Pack of 68
    Save 108.20 €
    41% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE Bottles come with either a screw cap with separate seal or a screw cap with wad.

  • Large neck
  • Break resistant
  • Sterile or aseptic by irradiation
  • Detachable sterilization certificate on each carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Natural
Material HDPE
Length (Metric) 101mm
Quantity 68/PK
Sterility Sterile
Width (Metric) 101mm
Closure Color Red
Closure Included Yes
Height (Metric) 174 mm
Closure Material Polyethylene
Diameter (Metric) 58 mm
Closure Type Double Screw Cap
Shape Round
Certifications/Compliance EC N°1935/2004, ISO 11137
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.