missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round HDPE Bottles

Product Code. 12314209
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Sterility:
Non-sterile
Sterile
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Unit Size:
Pack of 25
Pack of 68
This item is not returnable. View return policy

Product Code. 12314209

Brand: Gosselin™ LR100005

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE Bottles come with either a screw cap with separate seal or a screw cap with wad.

  • Large neck
  • Break resistant
  • Sterile or aseptic by irradiation
  • Detachable sterilization certificate on each carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Natural
Material HDPE
Length (Metric) 101mm
Quantity 68/PK
Sterility Sterile
Width (Metric) 101mm
Closure Color Red
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Round
Height (Metric) 174 mm
Closure Material LDPE
Diameter (Metric) 58 mm
Closure Type Single Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.