missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ HDPE Natural 250 mL Round Bottles

Product Code. 11733064
Change view
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Closure Color:
Blue
Red
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Unit Size:
Pack of 145
Product Code. Closure Type Closure Material Closure Color Certifications/Compliance unitSize
11733064 Double Screw Cap Polyethylene Red EC N°1935/2004, ISO 11137 Pack of 145
11733313 Single Screw Cap LDPE Red EC N°1935/2004, ISO 11137 Pack of 145
11723064 Double Screw Cap Polyethylene Red EC N°1935/2004 Pack of 145
11547862 Single Screw Cap HDPE Red EC N°1935/2004 Pack of 145
11703303 Screw Cap HDPE Blue EC N°1935/2004 Pack of 145
11743064 Screw Cap with Wad Tresylene Red EC N°1935/2004 Pack of 145
11730555 Screw Cap with Wad Tresylene Red EC N°1935/2004, ISO 11137 Pack of 145
7 options
This item is not returnable. View return policy

Product Code. 11733064

Brand: Gosselin™ LR25006

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from HDPE. Gosselin™ HDPE Natural 250mL Round Bottles are available with single closure, double closure, or leak proof cap.

  • Single use, HDPE, round and square bottles from 50mL to 2,500mL
  • Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
  • Bottles are screw cap assembled and set in cases
  • Available aseptic or sterile by irradiation with peel away sterilitiy certificate
  • 2,500mL bottles have white caps
  • For research use only, unless otherwise indicated
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Natural
Material HDPE
Length (Metric) 60mm
Quantity 145/PK
Sterility Sterile
Width (Metric) 60mm
Closure Color Red
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Round
Height (Metric) 125 mm
Closure Material Polyethylene
Diameter (Metric) 37 mm
Closure Type Double Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.