missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ HDPE Natural 500mL Round Bottles

Product Code. 11753094
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
Polyethylene
Tresylene
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Unit Size:
Pack of 140
This item is not returnable. View return policy

Product Code. 11753094

Brand: Gosselin LR50006

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from HDPE. Gosselin™ HDPE Natural 500mL Round Bottles are available with single closure, double closure, or leak proof cap.

  • Single use, HDPE, round and square bottles from 50mL to 2,500mL
  • Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
  • Bottles are screw cap assembled and set in cases
  • Available aseptic or sterile by irradiation with peel away sterilitiy certificate
  • 2,500mL bottles have white caps
  • For research use only, unless otherwise indicated
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Material HDPE
Length (Metric) 80mm
Quantity 140/PK
Sterility Non-sterile
Width (Metric) 80mm
Closure Color Red
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Shape Round
Height (Metric) 136 mm
Closure Material Tresylene
Diameter (Metric) 58 mm
Closure Type Screw Cap with Wad
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.