missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Graduated 250 mL Bottles

Product Code. 11773054
Change view
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap
Closure Material:
HDPE
LDPE
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
Unit Size:
Pack of 130
Pack of 210
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Closure Material Certifications/Compliance Closure Color Unit Size
11773054 Double Screw Cap HDPE EC N°1935/2004, ISO 11137 Red Pack of 210
11719592 Double Screw Cap HDPE EC N°1935/2004 Blue Pack of 210
11703104 Tamper-evident Screw Cap HDPE EC N°1935/2004 Red Pack of 130
11763054 Double Screw Cap HDPE EC N°1935/2004 Red Pack of 210
11783054 Single Screw Cap LDPE EC N°1935/2004 Red Pack of 210
11753054 Single Screw Cap LDPE EC N°1935/2004, ISO 11137 Red Pack of 210
11848861 Single Screw Cap LDPE EC N°1935/2004, ISO 11137 Blue Pack of 210
11773293 Double Screw Cap HDPE EC N°1935/2004 White Pack of 210
11793054 Screw Cap with Wad HDPE EC N°1935/2004, ISO 11137 Red Pack of 210
11703064 Screw Cap with Wad HDPE EC N°1935/2004 Red Pack of 210
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11773054 Supplier Gosselin™ Supplier No. LC25002
  • ONLINE EXCLUSIVE PRICE
    299.00 €
    188.14 € / Pack of 210
    Save 110.86 €
    37% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 250mL Bottles come with either a single closure, double closure, or leak-proof screw cap.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Aseptic or sterile by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Translucent
Description Square
Diameter (Metric) Inner Neck 37 mm
Material HDPE
Length (Metric) 57mm
Sterility Sterile
Width (Metric) 57mm
Closure Color Red
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 109 mm
Closure Liner Polyethylene
Closure Material HDPE
Closure Type Double Screw Cap
Certifications/Compliance EC N°1935/2004, ISO 11137
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.