missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Natural HDPE Square Bottles

Product Code. 11759535
Click to view available options
Closure Type:
Screw Cap
Screw cap with seal
Screw cap with shaped seal
Screw cap with wad
Closure Material:
HDPE
LDPE
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
Unit Size:
Pack of 150
Pack of 162
Pack of 175
This item is not returnable. View return policy

Product Code. 11759535

Brand: Gosselin™ LC50010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated Bottles come with either a single closure, double closure, or leak-proof cap.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Sterile or aseptic by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Description Square
Diameter (Metric) Inner Neck 58 mm
Includes White HDPE screw cap with wad
Material HDPE
Length (Metric) 76mm
No. per Pack 175/Carton
Sterility Non-sterile
Width (Metric) 76mm
Closure Color White
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Disposable Single-use
Graduated Yes
Height (Metric) 122 mm
Closure Material HDPE
Closure Type Screw cap with wad
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.