missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Natural HDPE Square Bottles

Product Code. 11773064
Change view
Click to view available options
Closure Type:
Screw Cap
Screw cap with seal
Screw cap with shaped seal
Screw cap with wad
Closure Material:
HDPE
LDPE
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
Unit Size:
Pack of 150
Pack of 162
Pack of 175
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Closure Material Certifications/Compliance Closure Color Unit Size
11773064 Screw cap with seal HDPE EC N°1935/2004 Red Pack of 175
12842919 Screw Cap HDPE EC N°1935/2004 Red Pack of 150
11783064 Screw cap with seal HDPE EC N°1935/2004, ISO 11137 Red Pack of 175
11793064 Screw Cap LDPE EC N°1935/2004, ISO 11137 Red Pack of 175
11703074 Screw Cap LDPE EC N°1935/2004 Red Pack of 175
11729592 Screw cap with seal HDPE EC N°1935/2004 Blue Pack of 175
11723084 Screw Cap LDPE EC N°1935/2004 Blue Pack of 175
11733084 Screw cap with seal HDPE EC N°1935/2004, ISO 11137 Blue Pack of 162
11831723 Screw Cap HDPE EC N°1935/2004 Blue Pack of 150
11783293 Screw cap with seal HDPE EC N°1935/2004 White Pack of 175
11759535 Screw cap with wad HDPE EC N°1935/2004 White Pack of 175
11713074 Screw cap with shaped seal HDPE EC N°1935/2004 Red Pack of 175
11723074 Screw cap with shaped seal HDPE EC N°1935/2004, ISO 11137 Red Pack of 175
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11773064 Supplier Gosselin™ Supplier No. LC50001
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated Bottles come with either a single closure, double closure, or leak-proof cap.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Sterile or aseptic by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Translucent
Description Square
Diameter (Metric) Inner Neck 58 mm
Material HDPE
Length (Metric) 76mm
Sterility Non-sterile
Width (Metric) 76mm
Closure Color Red
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 122 mm
Closure Liner Polyethylene
Closure Material HDPE
Closure Type Screw cap with seal
Certifications/Compliance EC N°1935/2004
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.