missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Natural HDPE Square Bottles
Click to view available options
Closure Type:
Screw cap
Screw cap with seal
Screw cap with shaped seal
Screw cap with wad
Closure Material:
HDPE
LDPE
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
missing translation for 'unitSize'
Pack of 150
Pack of 162
Pack of 175
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Sterile or aseptic by irradiation
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Description | Square |
| Diameter (Metric) Inner Neck | 58 mm |
| Material | HDPE |
| Length (Metric) | 76mm |
| Sterility | Sterile |
| Width (Metric) | 76mm |
| Closure Color | Red |
| Certifications/Compliance | EC N°1935/2004, ISO 11137 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction