missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Bottles

Product Code. 11793084
Change view
Click to view available options
Closure Color:
Red
White
Diameter (Metric) Inner Neck:
22 mm
28 mm
29 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 77
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Diameter (Metric) Inner Neck Sterility unitSize
11793084 Red 22 mm Non-sterile Pack of 100
11703094 Red 29 mm Sterile Pack of 100
11783084 Red 22 mm Sterile Pack of 100
11740485 Red 28 mm Sterile Pack of 77
11865953 White 29 mm Sterile Pack of 100
11723293 White 22 mm Non-sterile Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11793084 Supplier Gosselin™ Supplier No. FC52006
  • ONLINE EXCLUSIVE PRICE
    173.00 €
    170.61 € / Pack of 100
    Save 2.39 €
    1% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles are manufactured from translucent HDPE.

  • Break resistant
  • With molded graduations
  • With either a screw cap with shaped seal or hinged cap with inner lip and safety ring
  • Sterilized by irradiation with peel-away sterilization certificate on the outer carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Translucent
Diameter (Metric) Inner Neck 22 mm
Includes Red LDPE screw cap with shaped seal
Material HDPE
Length (Metric) 70mm
Quantity 100/Carton
Sterility Non-sterile
Width (Metric) 70mm
Closure Color Red
Graduations Yes
Closure Included Yes
Height (Metric) 157 mm
Closure Material LDPE
Closure Type Tamper-evident Screw Cap
Shape Square
Certifications/Compliance EC N°1935/2004, ISO 11137
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.