missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Bottles

Product Code. 11724644
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Height (Metric):
146 mm
148 mm
160 mm
182 mm
Includes:
10 mg/L Sodium Thiosulfate
120 mg/L Sodium Thiosulfate
20 mg/L Sodium Thiosulfate
60 mg/L Sodium Thiosulfate
Packaging:
Bulk
Individually Wrapped
Unit Size:
Pack of 100
Pack of 77
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Includes Packaging unitSize
11724644 500 mL 148 mm 120 mg/L Sodium Thiosulfate Bulk Pack of 100
11703114 500 mL 146 mm 20 mg/L Sodium Thiosulfate Bulk Pack of 100
11753104 500 mL 160 mm 20 mg/L Sodium Thiosulfate Bulk Pack of 100
11763104 500 mL 160 mm 10 mg/L Sodium Thiosulfate Individually Wrapped Pack of 100
11727849 500 mL 160 mm 120 mg/L Sodium Thiosulfate Individually Wrapped Pack of 100
11783104 500 mL 148 mm 10 mg/L Sodium Thiosulfate Bulk Pack of 100
11773104 500 mL 160 mm 60 mg/L Sodium Thiosulfate Bulk Pack of 100
11793104 500 mL 148 mm 10 mg/L Sodium Thiosulfate Individually Wrapped Pack of 100
11871731 500 mL 148 mm 120 mg/L Sodium Thiosulfate Individually Wrapped Pack of 100
11704945 1000 mL 182 mm 120 mg/L Sodium Thiosulfate Bulk Pack of 77
11720455 1000 mL 182 mm 20 mg/L Sodium Thiosulfate Bulk Pack of 77
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11724644 Supplier Gosselin™ Supplier No. HFC51002
  • ONLINE EXCLUSIVE PRICE
    187.00 €
    184.83 € / Pack of 100
    Save 2.17 €
    1% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles are manufactured from translucent HDPE with a graduated surface.

  • Break resistant
  • Bottles are screw cap assembled (tamper evidence not engaged)
  • Sterilized by irradiation with peel-away sterilization certificate on the outer carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Diameter (Metric) Inner Neck 29 mm
Includes 120 mg/L Sodium Thiosulfate
Material HDPE
Length (Metric) 70mm
Packaging Bulk
Sterility Sterile
Width (Metric) 70mm
Closure Color Red
Graduations Yes
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Square
Height (Metric) 148 mm
Closure Material LDPE
Closure Type 29 mm Red Tamper-evident Hinged Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.