missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Graduated 1L Bottles

Product Code. 11718653
Change view
Click to view available options
Closure Type:
Double
Single
Wad
Closure Material:
HDPE
LDPE
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
Unit Size:
Pack of 90
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Closure Material Certifications/Compliance Closure Color Unit Size
11718653 Double HDPE EC N°1935/2004, ISO 11137 Red Pack of 90
11728643 Double HDPE EC N°1935/2004 Red Pack of 90
11709592 Double HDPE EC N°1935/2004 Blue Pack of 90
11728653 Double HDPE EC N°1935/2004 White Pack of 90
11751756 Single LDPE EC N°1935/2004, ISO 11137 Red Pack of 90
11738653 Single LDPE EC N°1935/2004 Red Pack of 90
11758653 Single LDPE EC N°1935/2004 Blue Pack of 90
11875953 Single LDPE EC N°1935/2004 Blue Pack of 90
12892869 Single LDPE EC N°1935/2004 White Pack of 90
11748653 Wad HDPE EC N°1935/2004 Red Pack of 90
11768653 Wad HDPE EC N°1935/2004, ISO 11137 Red Pack of 90
11749535 Wad HDPE EC N°1935/2004 White Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11718653 Supplier Gosselin™ Supplier No. LC100002
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 1L Bottles come with either a single or double closure, or screw cap with wad.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Available either sterile or aseptic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Color Natural
Description Square
Dimensions (L x W x H) 95 x 76 x 185mm
Diameter (Metric) Inner Neck 58 mm
Includes Red HDPE double closure screw cap
Material HDPE
Length (Metric) 95mm
No. per Pack 90/Carton
Screw Color Red
Sterility Sterile
Width (Metric) 76mm
Closure Color Red
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 185 mm
Closure Liner Polyethylene
Closure Material HDPE
Closure Type Double
Shape Square
Certifications/Compliance EC N°1935/2004, ISO 11137
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.