missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Graduated 1L Bottles

Product Code. 11748653
Click to view available options
Closure Type:
Double
Single
Wad
Closure Material:
HDPE
LDPE
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
Unit Size:
Pack of 90
This item is not returnable. View return policy

Product Code. 11748653

Brand: Gosselin™ LC100007

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 1L Bottles come with either a single or double closure, or screw cap with wad.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Available either sterile or aseptic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Color Natural
Description Square
Dimensions (L x W x H) 95 x 76 x 185mm
Diameter (Metric) Inner Neck 58 mm
Includes Single red HDPE screw cap with wad
Material HDPE
Length (Metric) 95mm
No. per Pack 90/Carton
Screw Color Red
Sterility Non-sterile
Width (Metric) 76mm
Closure Color Red
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Wide
Shape Square
Height (Metric) 185 mm
Closure Liner Tresylene
Closure Material HDPE
Closure Type Wad
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.