missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ PET Environmental Sampling Bottles

Product Code. 15397057
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
30mg Sodium Thiosulfate
60mg Sodium Thiosulfate
Unit Size:
Pack of 120
Pack of 144
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
15397057 500 mL 60mg Sodium Thiosulfate Pack of 120
15307067 250 mL 30mg Sodium Thiosulfate Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15397057 Supplier Gosselin™ Supplier No. HP500B51
  • ONLINE EXCLUSIVE PRICE
    347.00 €
    214.76 € / Pack of 120
    Save 132.24 €
    38% Off
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from polyethylene terephthalate for strength and crystal clear visibility. Corning™ Gosselin™ PET Environmental Sampling Bottles contain sodium thiosulfate to neutralize residual chlorine for precise water testing.

  • Tamper evident, leak proof screw cap
  • Label for traceability
  • Light weight
  • Molded graduations for accurate measurements
  • Unbreakable
  • Sterile
  • CE-IVD
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Diameter (Metric) Inner Neck 31.7 mm
Includes 60mg Sodium Thiosulfate
Material PET
Length (Metric) 74mm
Sterility Sterile
Width (Metric) 74mm
Height (Metric) 170 mm
Closure Type Tamper-evident Screw Cap
Shape Octagonal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.