missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Gosselin™ Vented Petri Dish

Product Code. 15466254
Change view
Click to view available options
Diameter (Metric):
88 mm
Unit Size:
Pack of 700
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
15466254 88 mm Pack of 700
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15466254 Supplier Corning™ Supplier No. SH93101
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from polystyrene. Corning™ Gosselin™ Vented Petri Dish is transparent and ideal for use with microbiology, cell culture, and plant germination.

Round Polystyrene Petri Dish
  • One compartment
  • Includes 3 vents
  • Diameter of bottom: 88mm
  • Lid Diameter: 92mm
  • Raw materials are compliant with regulation EC N°1935/2004
  • Sterility Assurance Level based on ISO 11137: Aseptic
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 11137, EC 1935/2004
Closure Included Closure Included
Color Transparent
Material Polystyrene
Shape Round
Sterility ISO 11137: Aseptic
Type Petri Dish
Well Count 1
For Use With (Application) For microbiology, cell culture, germination
Packaging 28/bag
Quantity 700 Pack
Vent 3
Diameter (Metric) 88 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.