missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Aeseptic Petri Dish, Double Bagged with Tracebility Labels
BIOPHARMA

Product Code. 15478784
Change view
Click to view available options
Height (Metric):
14.2 mm
Unit Size:
Pack of 825
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
15478784 14.2 mm Pack of 825
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15478784 Supplier Gosselin Supplier No. BP93B101
  • ONLINE EXCLUSIVE PRICE
    112.00 €
    109.49 € / Pack of 825
    Save 2.51 €
    2% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed in collaboration with Petri dish filling equipment manufacturers. Gosselin™ Aeseptic Petri Dish, Double Bagged with Tracebility Labels are ideal for microbiological examination either by surface plating or plate pouring techniques.

  • Optimized for automation
  • Vented: 3 vents
  • Double outer bag with traceability label
  • Manufactured in class 100 environment
  • High quality control standard
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC N°1935/2004, ISO 11137, Aseptic
Color Natural
Material Polystyrene
Shape Round
Sterility Sterile
Type Petri Dish
Well Count 1
For Use With (Application) For use in clinical, environment, industries, microbiology
Quantity 825 Carton
Height (Metric) 14.2 mm
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.