missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Petri Dishes

Product Code. 15446254
Change view
Click to view available options
Dimensions (Dia. x H):
100 x 15 mm
120.5 x 15.8 mm
55 x 14.2 mm
60 x 15 mm
65 x 14.5 mm
90 x 14.2 mm
90 x 15 mm
Well Count:
1
2
Vent:
3
4
6
Sterility:
Aseptic
Non-sterile
Sterile
Sterile or Aseptic
Unit Size:
Pack of 1620
Pack of 252
Pack of 720
Pack of 825
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (Dia. x H) Well Count Vent Sterility Unit Size
15446254 55 x 14.2 mm 1 6 Sterile Pack of 1620
11861583 90 x 15 mm 1 3 Sterile Pack of 825
12374079 90 x 15 mm 2 3 Aseptic Pack of 825
11812532 60 x 15 mm 1 6 Non-sterile Pack of 1620
11768573 60 x 15 mm 1 6 Sterile Pack of 1620
11831553 90 x 15 mm 1 3 Aseptic Pack of 825
12364069 65 x 14.5 mm 1 6 Sterile Pack of 720
12397487 90 x 15 mm 1 3 Sterile Pack of 825
11798563 120.5 x 15.8 mm 1 4 Sterile or Aseptic Pack of 252
11728573 65 x 14.5 mm 1 3 Sterile Pack of 720
15488784 100 x 15 mm 1 3 Sterile Pack of 825
15498784 90 x 14.2 mm 1 3 Sterile Pack of 825
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15446254 Supplier Corning™ Supplier No. BP5303
  • ONLINE EXCLUSIVE PRICE
    291.51 €
    264.41 € / Pack of 1620
    Save 27.10 €
    9% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.

Sterile product features a double outer bag with traceability. Optimized for automation.
  • Six vents
  • Crystal polystyrene
  • Easy opening sleeves
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Shape Round
Sterility Sterile
Well Count 1
For Use With (Application) Optimized for automation
Vent 6
Dimensions (Dia. x H) 55 x 14.2 mm
Height (Metric) 14.2 mm
Diameter (Metric) 55 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.