missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Petri Dishes

Click to view available options
Dimensions (Dia. x H):
120.5 x 15.8 mm
55 x 14.2 mm
60 x 15 mm
65 x 14.5 mm
90 x 14.2 mm
90 x 15 mm
Well Count:
1
2
Vent:
3
4
6
Sterility:
Aseptic
Non-sterile
Sterile
Sterile or Aseptic
missing translation for 'unitSize'
Pack of 1620
Pack of 252
Pack of 720
Pack of 825
Beschreibung
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
Optimum for automation and featuring a double outer bag with traceability. Optimized for automation.
- Crystal polystyrene
- Four vents
- Optimal flatness
- Manufactured in class 100
- SAL 10-6
- Easy-opening sleeves
- Two outerbags
Spezifikation
Spezifikation
| Description | Petri dish |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Well Count | 1 |
| For Use With (Application) | Optimized for automation |
| Packaging | Double bagged; Traceability Labels |
| Vent | 4 |
| Dimensions (Dia. x H) | 90 x 14.2 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur