missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polypropylene Buckets with Handle

Product Code. 11733264
Change view
Click to view available options
Capacity (Metric):
3000 mL
5700 mL
Unit Size:
Pack of 10
Pack of 20
Pack of 45
Pack of 75
Pack of 80
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11733264 5700 mL Pack of 45
11743264 - Pack of 20
11762525 - Pack of 10
11719535 - Pack of 75
11753264 3000 mL Pack of 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11733264 Supplier Gosselin™ Supplier No. JT5705
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Excellent option for general storage in the laboratory. Gosselin™ Polypropylene Buckets with Handle are manufactured from white-colored polypropylene plastic.

  • Nonsterile
  • Convenient carrying handle
  • Closure with tamper-evident seal
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 5700 mL
Material Polypropylene
Autoclavable Autoclavable
Certifications/Compliance CE, IVD, EC N°1935/2004
Color White
Diameter (Metric) Bottom 188 mm
Diameter (Metric) Outer 210 mm
Diameter (Metric)Top 226 mm
Height (Metric) 195 mm
Includes Snap cap, Handles and Lids
Quantity 45 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.