missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Pipette Container

Product Code. 11703313
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Pack of 16
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11703313 5 L Pack of 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11703313 Supplier Gosselin™ Supplier No. PIPB01
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An excellent option for disposal of waste in the laboratory. Gosselin™ Pipette Container features a sturdy polypropylene plastic body.

  • Nonsterile
  • Autoclavable
  • Medical and portable use
  • Definitive tamper-proof closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Color Yellow
Disposable Single-use
Height (Metric) 166 mm
Length (Metric) 343 mm
Width (Metric) 155 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.