missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polystyrene 10mL Round-Base Tubes

Product Code. 11799382
Click to view available options
Diameter (Metric):
15.4 mm
16 mm
17.8 mm
Closure Type:
Not Included
Straight Cap
Wing Cap
Unit Size:
Pack of 1000
Pack of 1250
This item is not returnable. View return policy

Product Code. 11799382

Brand: Gosselin TL1101

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from polystyrene. Gosselin™ Polystyrene 10mL Round-Base Tubes are appropriate for clinical, food, and industrial settings.

  • Round base
  • Polystyrene
  • Natural (clear) color
  • Safe for food
  • Certified EC N°1935/2004, ISO 11137 : Nil
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 11137
Color Natural
Capacity (Metric) 10 mL
Material Polystyrene
For Use With For clinical, dairy, environment, industries, microbiology
Packaging 250BG
Quantity 1000 Carton
Rimmed No
Sterility Non-sterile
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Test Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.