missing translation for 'onlineSavingsMsg'
Learn More

Corning™ S-Blender-1A

Product Code. 15589783
Change view
Click to view available options
Volume Range (Metric):
80 to 400 mL bags
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume Range (Metric) Unit Size
15589783 80 to 400 mL bags Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15589783 Supplier Corning™ Supplier No. SBLENDER1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High performance blender for microbiology samples preparation.

The Corning Gosselin S-Blender-1A is a high performance blender for microbiological sample preparation. The blender, which is suitable for a range of sample dilutions between 80 and 400 mL, ensures quick and accurate blending of any sample including food, agricultural, chemical, and cosmetic.

Easy to clean:

  • Removable stainless steel paddles
  • Autoclavable paddles and door
  • Removable blending chamber
  • Integrated waste drawer

Adjustable speed, time, and blending strength:

  • Blending capacity: 80 to 400 mL bags
  • Digital control, keypad, and LCD display
  • Remaining time display
  • Program setting mode (9 programs)
  • Adjustable timer: 10 seconds to 210 seconds or continuous
  • Adjustable speed (strokes/min.): slow (450), normal (550), and fast (650)

Other Features:

  • Low noise level (51dbA)
  • Protection of the motor and machinery: electronic circuit breaker, no access to the chamber during operation, door-activated start/stop
  • Warranty: 3 years
  • Spare parts list available
  • Regional service centers available for maintenance

 

TRUSTED_SUSTAINABILITY

Specifications

Product Type High-performance Blender
Speed 450 rpm, 550 rpm, 650 rpm
Volume Range (Metric) 80 to 400 mL bags
For Use With (Application) Blending of any sample including food, agricultural, chemical and cosmetic
Noise Level Low (51 dbA)
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.