missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Bottle, Graduated, 1 L

Product Code. 12374129
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Pack of 77
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12374129 1 L Pack of 77
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12374129 Supplier Gosselin™ Supplier No. FC100050
  • ONLINE EXCLUSIVE PRICE
    169.00 €
    165.03 € / Pack of 77
    Save 3.97 €
    2% Off
View all promotions
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).

Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Material HDPE
No. per Case 77/Cs.
Closure Color Red
Graduated Yes
Closure Size 28 mm
Closure Type Tamper-evident Cap with Shaped Seal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.