missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Straw Pipets, Polypropylene, Sterile

Product Code. 11562772
Change view
Click to view available options
Volume (Metric):
1 mL
2.2 mL
5 mL
Length (Metric):
7.3 cm
19 cm
24 cm
Packaging Type:
10/Bag
100/Bag
25/Bag
40 Bags/25 Units
50/Bag
Quantity:
100/Bag
1000
3600/Cs.
6000/Cs.
Unit Size:
Pack of 1000
Pack of 12000
Pack of 3600
Pack of 6000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Length (Metric) Packaging Type Quantity Unit Size
11562772 1 mL 19 cm 40 Bags/25 Units 1000 Pack of 1000
12602255 2.2 mL 24 cm 50/Bag 6000/Cs. Pack of 6000
11825380 2.2 mL 24 cm 25/Bag 6000/Cs. Pack of 6000
12672275 5 mL 7.3 cm 10/Bag 3600/Cs. Pack of 3600
11962785 1 mL 19 cm 100/Bag 100/Bag Pack of 12000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11562772 Supplier Corning™ Supplier No. EPI1B01
  • ONLINE EXCLUSIVE PRICE
    47.65 €
    31.14 € / Pack of 1000
    Save 16.51 €
    34% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Decrease cross contamination risks using disposable pipets

  • Product traceability on each bag
  • Sterile 10-3
  • Packaged individually in tamper evident single zip bags

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Quantity 1000
Packaging Type 40 Bags/25 Units
Volume (Metric) 1 mL
Length (Metric) 19 cm
Type Straw Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.