missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Straight Polypropylene Container with Screw Cap

Product Code. p-6911016
Click to view available options
Capacity (Metric):
40 mL
125 mL
180 mL
Sterility:
Non-sterile
Sterile
Closure Color:
Blue
Red
White
Unit Size:
Pack of 1000
Pack of 264
Pack of 380
This item is not returnable. View return policy

Product Code. 15418834

Brand: Gosselin™ TP52C013

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Includes leakproof, polyethylene cap. Corning™ Gosselin™ Straight Polypropylene Container with Screw Cap is designed with a wide mouth to provide ample room for sample collection.

Designed for sample collection, storage and transportation to laboratories.
  • Polyethylene cap
  • Leakproof screw cap
  • Sterile or nonsterile versions available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Transparent
For Use With (Application) Sample collection
Material Polypropylene
No. per Pack 380/Pk.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Shape Cylindrical
Height (Metric) 74 mm
Product Type Sample Container
Closure Material LDPE
Diameter (Metric) 52 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.