missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Tube Snap Caps
Click to view available options
:
Diameter: 85mm
Description
- For 400mL conical containers
- LDPE
- Lightweight and break-resistant
- Transparent or white polypropylene
Specifications
Specifications
| Product Type | Snap Cap |
| Material | LDPE |
| For Use With (Equipment) | 400 mL Conical Container |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction