missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene Pots
Provides safe and secure general storage in the laboratory. Gosselin™ Polypropylene Pots are manufactured from white-colored polypropylene plastic.
Marke: Gosselin™ PR500-02
Code : 46
Weitere Details : Weight : 11.45000kg
Beschreibung
- PR500-02 is sterile
- Highly shock resistant
- With polypropylene screw cap
Spezifikation
Container | |
Polypropylene | |
Sterile | |
EC N°1935/2004, ISO 11137 | |
Screw Cap | |
101 mm | |
White Polypropylene screw cap and natural seal |
Yes | |
Straight, Cylindrical | |
510 mL | |
White | |
White | |
72 mm | |
160/Cs. |