missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene Pots
Provides safe and secure general storage in the laboratory. Gosselin™ Polypropylene Pots are manufactured from white-colored polypropylene plastic.
Brand: Gosselin™ PR800-01
Code : 46
Additional Details : Weight : 8.13000kg
Description
- Nonsterile
- Highly shock resistant
- With polypropylene screw cap
Specifications
Container | |
Polypropylene | |
Non-sterile | |
EC N°1935/2004 | |
Screw Cap | |
101 mm | |
White Polypropylene screw cap and natural seal |
Yes | |
Straight, Cylindrical | |
775 mL | |
White | |
White | |
106 mm | |
100/Cs. |