missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Oversized surfaces with nubs for secure grip
- Mitts withstand temperatures from -70 to 500°F (-57 to 260°C)
- Full-hand mitt 177 x 100 x 32mm
- Autoclavable
Specifications
Specifications
| Material | Silicone Rubber |
| Style | Full-hand Mitt |
| Temperature (English) Max. | 500°F |
| Temperature (Metric) Max | 260°C |
| Temperature (English) Min | –70°F |
| Length (Metric) | 177 mm |
| Width (Metric) | 100 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?