missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 1288 Qualitative Papers, Discs

Product Code. p-7084259 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
42 mm
80 mm
300 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15982890

Brand: Sartorius Stedim Biotech™ FT3206042

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sartorius Stedim Biotech™ Grade 1288 Qualitative Papers, Discs are suitable for analytical purposes and routine analyses whenever no gravimetric analyses are required.

  • Wet-strengthened.
  • Constructed of refined pulp and linters with > 95% alpha-cellulose content.
  • Ash content of < 0.1% according to DIN 54370
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 84 g/m2
Format Disc
Material Cotton Linters, Refined Pulp
Particle Retention 12 to 15 μm
Filtration Speed 10 sec.
Grade 1288
Quantity 100/Pk.
Thickness (Metric) 0.21 μm
Diameter (Metric) 42 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.