missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Grade 25 Ruby Spheres, Dia.: 1mm

Product Code. 11326029
Change view
Click to view available options
Quantity:
100 Pieces
25 Pieces
5 Pieces
Unit Size:
Pack of 100
Pack of 25
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11326029 25 Pieces Pack of 25
15491767 5 Pieces Pack of 5
11336029 100 Pieces Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11326029 Supplier Thermo Scientific™ Supplier No. 042075.KM
Request Bulk or Custom Format

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Mineral
Diameter (Metric) 1 mm
Grade Grade 25
Quantity 25 Pieces
Specimen Type Ruby Sphere
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.