missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Discs

Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Discs are especially suitable for qualitative analyses that require a low ash content.

Brand:  Sartorius Stedim Biotech™ FT-3-205-085

Additional Details : Weight : 0.04900kg

 View more versions of this product

Product Code. 15942890

  • 12.30 € / Pack of 100
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

  • Pure cotton linters or cotton linters with refined pulp
  • No additives, such as wet-strengthening agents
Specifications

Specifications

87 g/m2
Cotton Linters (Low-nitrogen and Nitrates; <0.06% Ash)
45 sec.
100/Pk.
85 mm
Disc
5 to 8 μm
292
0.18 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers