missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Discs
Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Discs are especially suitable for qualitative analyses that require a low ash content.
11.30 € - 16.25 €
Specifications
Basis Weight | 87 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters (Low-nitrogen and Nitrates; <0.06% Ash) |
Particle Retention | 5 to 8 μm |
Filtration Speed | 45 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15982880
|
Sartorius Stedim Biotech™
FT-3-205-015 |
15 mm |
16.25 €
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
15992880
|
Sartorius Stedim Biotech™
FT-3-205-020 |
20 mm |
14.70 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
15922890
|
Sartorius Stedim Biotech™
FT-3-205-050 |
50 mm |
11.30 €
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
15932890
|
Sartorius Stedim Biotech™
FT-3-205-060 |
60 mm |
11.30 €
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
15942890
|
Sartorius Stedim Biotech™
FT-3-205-085 |
85 mm |
12.30 €
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
Description
- Pure cotton linters or cotton linters with refined pulp
- No additives, such as wet-strengthening agents
Specifications
87 g/m2 | |
Cotton Linters (Low-nitrogen and Nitrates; <0.06% Ash) | |
45 sec. | |
100/Pk. |
Disc | |
5 to 8 μm | |
292 | |
0.18 m |