missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Sheets

Product Code. 15992740 Shop All Sartorius Products
Change view
Click to view available options
Dimensions (L x W):
340 x 440 mm
450 x 570 mm
Unit Size:
Pack of 100
Product Code. Dimensions (L x W) unitSize
15992740 340 x 440 mm Pack of 100
15902750 450 x 570 mm Pack of 100
2 options
This item is not returnable. View return policy

Product Code. 15992740

Brand: Sartorius Stedim Biotech™ FT2211340440

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Sheets are suitable for analytical purposes and routine analyses, whenever no gravimetric analyses are required.

  • Made of refined pulp and cotton linters with < 95% alpha-cellulose content
  • Ash content < 0,1% according to DIN 54370
  • Wet-strengthened
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 80 g/m2
Format Sheet
Material Cotton Linters, Refined Pulp
Particle Retention 1 to 2 μm
Filtration Speed 300 sec.
Grade 293
Quantity 100/Pk.
Thickness (Metric) 0.15 mm
Dimensions (L x W) 340 x 440 mm
Length (Metric) 340 mm
Width (Metric) 440 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.