missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Discs
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
25 mm
47 mm
100 mm
Unit Size:
Pack of 100
Description
- Made of 100% cotton linters with an alpha-cellulose content of < 98%
- Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
- Very fine pore, very dense, very slow filtering
Specifications
Specifications
| Basis Weight | 100 g/m2 |
| Format | Disc |
| Material | 100% Cotton Linters (<98% alpha-cellulose; ash-free) |
| Particle Retention | 1 μm |
| Filtration Speed | 300 sec. |
| Grade | 393 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.17 mm |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction