missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Sheets

Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Sheets are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.

Brand:  Sartorius Stedim Biotech™ FT-2-127-460570

Additional Details : Weight : 2.62200kg

 View more versions of this product

Product Code. 15932740

  • 460.00 € / Pack of 100

Estimated Shipment: 09-01-2023
to see stock.
Add to basket

Description

Description

  • Made of 100% cotton linters with an alpha-cellulose content of < 98%
  • Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
  • Very fine pore, very dense, very slow filtering
Specifications

Specifications

100 g/m2
100% Cotton Linters (<98% alpha-cellulose; ash-free)
393
0.17 mm
570 mm
Sheet
1μm
100/Pk.
460 mm
Videos
SDS
Documents
Certificates
Special Offers

Special Offers