missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 480 Silicon Impregnated Phase Separator Papers

Impregnated with stabilized silicon makes it hydrophobic. Sartorius™ Grade 480 Silicon Impregnated Phase Separator Papers eliminates the need to use separating funnels.

Brand:  Sartorius™ FT-3-602-185

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10039520

  • 86.10 € / Pack of 100
Estimated Shipment: 03-07-2024
to see stock.
Add to basket

Description

Description

  • Retains water allowing solvents to flow through
  • Flow stops automatically when the entire solvent has passed through

Applications:

  • Filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase
  • Filtration of extracting solvents in clinical or medical labs
  • Separation of emulsions that are formed during the extraction of aqueous plant or drug solutions
Specifications

Specifications

Disc
Special paper separates aqueous from organic phases
100/Pk.
Qualitative Filter Paper
Silicon Impregnated
480
0.19 mm
185 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers