missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Retains water allowing solvents to flow through
- Flow stops automatically when the entire solvent has passed through
Applications:
- Filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase
- Filtration of extracting solvents in clinical or medical labs
- Separation of emulsions that are formed during the extraction of aqueous plant or drug solutions
Specifications
Specifications
| Format | Disc |
| Material | Silicon-impregnated Paper |
| For Use With (Application) | Special paper separates aqueous from organic phases |
| Grade | 480 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.19 mm |
| Type | Qualitative Filter Paper |
| Diameter (Metric) | 90 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?