missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper: Sheets
Used in schools and as bench protective paper. Fisherbrand Grade 600 Cellulose General Purpose Filter Paper is economical.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
Applications:- Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries
Specifications
Folded Sheet | |
10 to 20 μm | |
Economical filter Paper used in schools and as bench protective Paper | |
100/Pk. | |
520 x 420mm | |
420 mm |
Cellulose | |
10 to 20 μm | |
600 | |
0.15 mm | |
520 mm |