missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper: Sheets
Used in schools and as bench protective paper. Fisherbrand Grade 600 Cellulose General Purpose Filter Paper is economical.
7.22 € - 102.00 €
Specifications
Material | Cellulose |
---|---|
Particle Retention | 10 to 20 μm |
Pore Size | 10 to 20 μm |
For Use With (Application) | Economical filter Paper used in schools and as bench protective Paper |
Grade | 600 |
Product Code | Brand | Dimensions (L x W) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Format | Price | Quantity & Availability | ||||
15435394
|
Fisherbrand™
|
570 x 460mm | Sheet |
36.90 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11784646
|
Fisherbrand™
|
520 x 420mm | Folded Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11744566
|
Fisherbrand™
|
520 x 420mm | Folded Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11774756
|
Fisherbrand™
|
520 x 520mm | Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11749994
|
Fisherbrand™
|
520 x 420mm | Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11784756
|
Fisherbrand™
|
260 x 210mm | Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11798503
|
Fisherbrand™
|
520 x 420mm | Folded Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11704766
|
Fisherbrand™
|
500 x 500mm | Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industriesSpecifications
Cellulose | |
10 to 20 μm | |
600 |
10 to 20 μm | |
Economical filter Paper used in schools and as bench protective Paper | |
0.15 mm |