missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper: Sheets

Product Code. 15435394 Shop All Fisherbrand Products
Change view
Click to view available options
Format:
Folded Sheet
Sheet
Dimensions (L x W):
260 x 210 mm
500 x 500 mm
520 x 420 mm
520 x 520 mm
570 x 460 mm
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Dimensions (L x W) unitSize
15435394 Sheet 570 x 460 mm Pack of 100
11798503 Folded Sheet 520 x 420 mm Pack of 500
11784646 Folded Sheet 520 x 420 mm Pack of 50
11744566 Folded Sheet 520 x 420 mm Pack of 25
11774756 Sheet 520 x 520 mm Pack of 500
11749994 Sheet 520 x 420 mm Pack of 100
11784756 Sheet 260 x 210 mm Pack of 500
11704766 Sheet 500 x 500 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15435394
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Used in schools and as bench protective paper. Fisherbrand Grade 600 Cellulose General Purpose Filter Paper is economical.

Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries

Specifications

Format Sheet
Material Cellulose
Particle Retention 10 to 20 μm
Pore Size 10 to 20 μm
For Use With (Application) Economical filter Paper used in schools and as bench protective Paper
Grade 600
Quantity 100 Pk.
Thickness (Metric) 0.15 mm
Dimensions (L x W) 570 x 460 mm
Length (Metric) 570 mm
Width (Metric) 460 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.