missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 903 Special Purpose Blotting Paper
Determination of absorption of water.
8.85 € - 152.00 €
Product Code | Brand | Format | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11745485
|
Fisherbrand™
|
Sheet | 130 mm | 130 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11759835
|
Fisherbrand™
|
Sheet | 120 mm | 120 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11769835
|
Fisherbrand™
|
Sheet | 150 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11749895
|
Fisherbrand™
|
Sheet | 160 mm | 160 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11789835
|
Fisherbrand™
|
Sheet | 220 mm | 220 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11779835
|
Fisherbrand™
|
Sheet | 170 mm | 170 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11709845
|
Fisherbrand™
|
Sheet | 250 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11779885
|
Fisherbrand™
|
Sheet | 300 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11799835
|
Fisherbrand™
|
Sheet | 230 mm | 230 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11709895
|
Fisherbrand™
|
Sheet | 350 mm | 350 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11729895
|
Fisherbrand™
|
Sheet | 500 mm | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11739895
|
Fisherbrand™
|
Sheet | 650 mm | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11899022
|
Fisherbrand™
|
200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Weight: 255g/m2
- Absorption : 490mL/cm2
- Thickness : 0.40mm
- Capillary absorption : 75 to 85mm (klemm)
Applications:
- Determination of absorption of water in production of sized paper according to Cobb method
- Testing of the formation of sheets in the cellulose paste industry
Certifications
ISO EN 20535
Specifications
0.4 mm |