missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 904 Special Purpose Blotting Paper
Determination of absorption of water.
21.25 € - 124.00 €
Specifications
Format | Sheet |
---|---|
For Use With (Application) | Determination of absorption of water in the production of sized Paper according to the Cobb test, testing of the formation of sheets in the Cellulose paste industry |
Packaging Quantity | 100 Pk. |
Grade | 904 |
Thickness (Metric) | 0.41 mm |
Product Code | Brand | Format | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Dimensions (L x W) | Price | Quantity & Availability | ||||
11769895
|
Fisherbrand™
|
Sheet | 200 x 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11789895
|
Fisherbrand™
|
Sheet | 150 x 300 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11779895
|
Fisherbrand™
|
Sheet | 220 x 220 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11719905
|
Fisherbrand™
|
Sheet | 500 x 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Weight:190g/m2
- Absorption:300mL/cm2
- Thickness: 0.41mm
- Capillary absorption: 88 to 93mm (klemm)
Applications:
- Determination of absorption of water in production of sized paper according to Cobb method
- Testing of the formation of sheets in the cellulose paste industry
Specifications
Sheet | |
100 Pk. | |
0.41 mm |
Determination of absorption of water in the production of sized Paper according to the Cobb test, testing of the formation of sheets in the Cellulose paste industry | |
904 |