missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 918 Smooth Papers for Qualitative and Technical Analyses, Discs

Product Code. 15962970 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
30 mm
40 mm
55 mm
90 mm
204 mm
Unit Size:
Pack of 100
Pack of 1000
Product Code. Diameter (Metric) unitSize
15962970 30 mm Pack of 1000
15972970 40 mm Pack of 100
15982970 55 mm Pack of 100
15992970 90 mm Pack of 100
15902980 204 mm Pack of 100
5 options
This item is not returnable. View return policy

Product Code. 15962970

Brand: Sartorius Stedim Biotech™ FT3607030R

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sartorius Stedim Biotech™ Grade 918 Smooth Papers for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes and feature a medium fast to slow flow rate.

  • Made of refined pulp and cotton linters with > 95% alpha-cellulose
  • Medium fast to slow filtering
  • Non-sterile, bulk-packed
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 85 g/m2
Format Disc
Material Cotton Linters, Refined Pulp
Particle Retention 6 to 10 μm
Filtration Speed 45 sec.
Grade 918
Quantity 1000/Pk.
Thickness (Metric) 0.17 mm
Type Qualitative Filter Paper
Diameter (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.