missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 926 Sterilization Paper
Used as wrap for medical clothes.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Weight: 60g/m2
- Creped paper
Applications:
- Used in steam, gas, gamma-ray sterilization
Specifications
Autoclavable | |
Green | |
Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization | |
Sterilization Paper | |
926 | |
500 Pk. |
EN 868-2 | |
60 x 60 cm | |
60 cm | |
60 g/m2 | |
Paper | |
60 cm |